Skip Content
WRENCH OPEN END, 15-75DEG, 7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 15-75DEG, 7MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM34.7
  • Mfr. Model # FM34.7
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Features Short Shank and Slim Head for Access in Confined Spaces
  • Finish Satin
  • Item Open End Wrench
  • SAE or Metric Metric
  • Overall Length 3-5/32"
  • Head Angle 15 Degrees and 75 Degrees
  • Wrench Material Steel
  • Standards ASME
  • Head Size 7mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List