Skip Content
WRENCH OPEN END, 15-75DEG, 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH OPEN END, 15-75DEG, 16MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM34.16
  • Mfr. Model # 34.16
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Features Short Shank and Slim Head for Access in Confined Spaces
  • Overall Length 5-33/64"
  • Item Open End Wrench
  • Finish Satin
  • SAE or Metric Metric
  • Head Angle 15 Degrees and 75 Degrees
  • Standards ASME
  • Wrench Material Steel
  • Head Size 16mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list