Skip Content
WRENCH OPEN END 15-75 SRT 12MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END 15-75 SRT 12MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM34.12
  • Mfr. Model # FM34.12
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Open End Wrench
  • Features Short Shank and Slim Head for Access in Confined Spaces
  • Finish Satin
  • SAE or Metric Metric
  • Head Angle 15 Degrees and 75 Degrees
  • Overall Length 3-15/16"
  • Head Size 12mm
  • Wrench Material Steel
  • Standards ASME

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List