Skip Content
WRENCH OPEN END, 15/16X1, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 15/16X1, BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3045B
  • Mfr. Model # 3045B
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.92 lbs

Product Details

Protoblack(TM) SAE open-end wrench, 15/16" x 1".

Technical Specs

  • Finish Black Oxide
  • Item Double Open End Wrench
  • SAE or Metric SAE
  • Head Angle 15 Degrees
  • Overall Length 11-1/2"
  • Features Antislip, Corrosion Resistant
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Wrench Material Steel
  • Head Size 15/16" x 1"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list