Skip Content
WRENCH OPEN END 15/16 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END 15/16 X 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3045
  • Mfr. Model # 3045
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.92 lbs

Product Details

SAE open end wrench, 15/16" x 1". Satin chrome. 15 Degrees angle heads.

Technical Specs

  • Item Double Open End Wrench
  • SAE or Metric SAE
  • Finish Satin
  • Overall Length 11-1/2"
  • Head Angle 15 Degrees
  • Features Antislip, Corrosion Resistant
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Head Size 15/16" x 1"
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list