Skip Content
WRENCH OPEN END, 14X15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 14X15MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT31415
  • Mfr. Model # 31415
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.3 lbs

Product Details

Metric open end wrench, 14 mm x 15 mm. Satin chrome. 15 Degrees angle heads.

Technical Specs

  • SAE or Metric Metric
  • Finish Satin
  • Item Double Open End Wrench
  • Overall Length 193 mm
  • Head Angle 15 Degrees
  • Features Antislip, Corrosion Resistant
  • Standards ANSI B107.100
  • Head Size 14mm x 15mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List