Skip Content
WRENCH OPEN END, 14MM, 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH OPEN END, 14MM, 1000V

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9800-14
  • Mfr. Model # 9800-14
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

14 mm open end wrench. 1,000 V.

Technical Specs

  • Finish Chrome
  • Features Heavy-Duty Dipped PVC Insulated Handle
  • Item Insulated Open End Wrench
  • Head Angle 15 Degrees
  • Overall Length 135.0 mm
  • SAE or Metric Metric
  • Standards IEC 60900, DIN EN 60900
  • Head Size 1/4"
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list