Skip Content
WRENCH OPEN END, 13/16X7/8IN, THIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 13/16X7/8IN, THIN

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3440
  • Mfr. Model # 3440
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 0.36 lbs

Product Details

Extra thin open-end wrench, 13/16" x 7/8".

Technical Specs

  • Finish Satin
  • Item Extra Thin Open End Wrench
  • Overall Length 10"
  • Head Angle 15 deg.
  • SAE or Metric SAE
  • Features Corrosion Resistance and a Slip Resistant Grip, Ultra-thin Profile and Long Handle Produce Improved Access to Hard-to-reach Fasteners, Opening is Designed to Cover Tappets, Screws and Lock Nuts Without Excessive Overhang Which Improves Access
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Head Size 13/16" x 7/8"
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List