Skip Content
WRENCH OPEN END 11/16 X 3/4 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH OPEN END 11/16 X 3/4 BLACK

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3035B
  • Mfr. Model # 3035B
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 69
  • Shipping Weight 0.47 lbs

Product Details

Protoblack(TM) SAE open-end wrench, 11/16" x 3/4".

Technical Specs

  • Finish Black Oxide
  • Overall Length 8-7/8"
  • SAE or Metric SAE
  • Item Double Open End Wrench
  • Head Angle 15 Degrees
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Features Antislip, Corrosion Resistant
  • Head Size 11/16" x 3/4"
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list