Skip Content
WRENCH OPEN END, 10MM, 1000V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH OPEN END, 10MM, 1000V

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9800-10
  • Mfr. Model # 9800-10
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

10 mm open end wrench. 1,000 V.

Technical Specs

  • SAE or Metric Metric
  • Finish Chrome
  • Item Insulated Open End Wrench
  • Features Heavy-Duty Dipped PVC Insulated Handle
  • Overall Length 108.0 mm
  • Head Angle 15 Degrees
  • Standards IEC 60900, DIN EN 60900
  • Wrench Material Chrome Vanadium Steel
  • Head Size 10mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List