Skip Content
WRENCH OPEN END, 1000V SE, 9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 1000V SE, 9MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM46.9AVSE
  • Mfr. Model # FM46.9AVSE
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Insulated Open End Wrench
  • Overall Length 4-29/32"
  • SAE or Metric Metric
  • Finish Insulated
  • Features Insulated
  • Standards ASME
  • Head Angle 15 deg.
  • Wrench Material Steel
  • Head Size 9mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list