Skip Content
WRENCH OPEN END 1000V SE 8 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END 1000V SE 8 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM46.8AVSE
  • Mfr. Model # FM46.8AVSE
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Insulated
  • SAE or Metric Metric
  • Item Insulated Open End Wrench
  • Overall Length 4-23/32"
  • Features Insulated
  • Head Angle 15 deg.
  • Head Size 8mm
  • Standards ASME
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list