Skip Content
WRENCH OPEN END 1000V SE 17 MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END 1000V SE 17 MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM46.17AVSE
  • Mfr. Model # FM46.17AVSE
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • SAE or Metric Metric
  • Finish Insulated
  • Item Insulated Open End Wrench
  • Overall Length 7-3/32"
  • Features Insulated
  • Head Angle 15 deg.
  • Standards ASME
  • Head Size 17mm
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list