Skip Content
WRENCH OPEN END 1/4X5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WRENCH OPEN END 1/4X5/16IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWOE100
  • Mfr. Model # OE100
  • UNSPSC # 27111729
  • CATALOGUE PAGE # 59
  • Shipping Weight 0.05 lbs

Product Details

Open end wrench, 1/4 inch x 5/16 inch.

Technical Specs

  • Item Double Open End Wrench
  • SAE or Metric SAE
  • Overall Length 4.02"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list