Skip Content
WRENCH OPEN END, 1-3/8X1-7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END, 1-3/8X1-7/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3060
  • Mfr. Model # 3060
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 68
  • Shipping Weight 2.59 lbs

Product Details

SAE open end wrench, 1-3/8" x 1-7/16". Satin chrome. 15 Degrees angle heads.

Technical Specs

  • Finish Satin
  • SAE or Metric SAE
  • Item Double Open End Wrench
  • Overall Length 15-3/4"
  • Head Angle 15 Degrees
  • Features Antislip, Corrosion Resistant
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Head Size 1-3/8" x 1-7/16"
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list