Skip Content
WRENCH OPEN END 1-1/16 X 1-1/4 BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OPEN END 1-1/16 X 1-1/4 BLA

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT3051B
  • Mfr. Model # 3051B
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 69
  • Shipping Weight 1.43 lbs

Product Details

Protoblack(TM) SAE open-end wrench, 1-1/16" x 1-1/4".

Technical Specs

  • Head Angle 15 Degrees
  • Overall Length 13-9/16"
  • Finish Black Oxide
  • Item Double Open End Wrench
  • SAE or Metric SAE
  • Features Antislip, Corrosion Resistant
  • Head Size 1-1/16" x 1-1/4"
  • Standards Federal Specification GGG-W-636E, ANSI B107.100
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list