WRENCH OIL FILTER SWIV.GRIP (TRUCK) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH OIL FILTER SWIV.GRIP (TRUCK)

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWFW3
  • Mfr. Model # FW3
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Product Details

Swivel grip oil filter wrenches. Feature a swivel handle & a durable 1 inch wide stainless steel band. Swivel handle turns filters even in hard to reach locations. Vinyl covered handle for a firm comfortable grip. For 4-1/8 inch to 4-1/2 inch oil filters.

Technical Specs

  • Capacity 4-1/8" to 4-1/2"
  • Item Swivel Grip Oil Filter Wrench
  • Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list