WRENCH OFFSET REV RAT 1/2X9/16 6-PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH OFFSET REV RAT 1/2X9/16 6-PT

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN68238
  • Mfr. Model # 68238
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Chrome Plated
  • SAE or Metric SAE
  • Overall Length 6-3/4"
  • Number of Points 6
  • Offset 25 Degrees
  • Item Reversible Ratcheting Offset Box Wrench
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list