Skip Content
WRENCH OFF BOX HDL 36MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OFF BOX HDL 36MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM54A.36
  • Mfr. Model # FM54A.36
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Features Removable Handle for More Torque
  • Finish Satin
  • Item Box End Wrench
  • SAE or Metric Metric
  • Material Alloy Steel
  • Number of Points 12
  • Offset 30 Degrees
  • Overall Length 9-27/32"
  • Head Size 36mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list