Skip Content
WRENCH OFF BOX HDL 32MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OFF BOX HDL 32MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM54A.32
  • Mfr. Model # FM54A.32
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Features Removable Handle for More Torque
  • Material Alloy Steel
  • Number of Points 12
  • Item Box End Wrench
  • Overall Length 9-7/16"
  • Offset 30 Degrees
  • SAE or Metric Metric
  • Finish Satin
  • Head Size 32mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list