Skip Content
WRENCH OFF BOX HDL 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH OFF BOX HDL 30MM

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFM54A.30
  • Mfr. Model # FM54A.30
  • UNSPSC # 27111705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Finish Satin
  • Material Alloy Steel
  • Offset 30 Degrees
  • SAE or Metric Metric
  • Overall Length 8-9/32"
  • Features Removable Handle for More Torque
  • Item Box End Wrench
  • Number of Points 12
  • Head Size 30mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List