Skip Content
WRENCH MPCT CMPST 1/2IN W/2IN ANVIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH MPCT CMPST 1/2IN W/2IN ANVIL

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7748-2
  • Mfr. Model # CP7748-2
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2749
  • Shipping Weight 6.0 lbs

Product Details

Pneumatic Impact Wrench, Hvy-Dty, Pistol Style, 2 In. Extended Anvil, Square Drive Sz. (In.) 1/2, Torque Range (Ft.-Lb.) 75-580, Max. Torque (Ft.-Lb.) 1200, Avg. CFM at 15 Sec. Run Tm. 5.2, CFM at Full Ld. 21, Free Spd. (RPM) 8200, Friction Ring Retainer

Technical Specs

  • Average CFM @ 15 Second Run Time 5.20
  • Torque Range 75 - 580 ft.-lbs.
  • Tool Weight 5.1 lbs.
  • Item Impact Wrench
  • CFM @ Full Load 25.0
  • Style Pistol Grip
  • Square Drive Size 1/2"
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • Features One Handed Forward/reverse, Full Power in Reverse, 922 Ft.-lbs. - 1250 Nm Maximum Real Torque in Reverse, 3 Positions in Forward, Low - 180 Ft.-lbs. / 245 Nm - Medium - 480 Ft.-lbs. / 650 Nm - High - 730 Ft.-lbs. / 990 Nm, Aluminium Clutch and Back Housing, Friction Ring Socket Retainer, Full Teasing Trigger, Curved to be More Ergonomic, Smaller Diameter to Fit Better in Hand Palm and to be Optimum Balanced, Handle with Thermo-plastic Rubber Injected in Housing for a Durable and Comfortable Grip, Resistant to Most Chemicals Used in Workshops, Twin Hammer Mechanism, 360 Deg . Swivel Air Inlet
  • Blows per Minute 1200
  • Handle Type Pistol
  • Max. Torque 920 ft.-lbs.
  • Duty General
  • Housing Material Steel Alloy
  • Overall Length 9.8"
  • Handle Material Rubber
  • Anvil Standard
  • Retainer Type Friction Ring
  • Free Speed 8,200 RPM
  • Required Pressure 90 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list