WRENCH MONKEY 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH MONKEY 15IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW1148
  • Mfr. Model # W1148
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion Resistant,Beryllium Free
  • Handle Type I-Beam
  • Item Monkey Wrench
  • Jaw Type Smooth
  • Overall Length 15"
  • Jaw Capacity 2-13/16"
  • Handle Material Aluminum Bronze
  • Jaw Material Aluminum Bronze
  • Nonsparking Yes
  • Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA Specifications
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list