Skip Content
WRENCH MNKY PREC ADJ CR 3-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH MNKY PREC ADJ CR 3-1/8

FACOM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFA105.375
  • Mfr. Model # FA105.375
  • UNSPSC # 27111708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Handle Type Slip Resistant
  • Features Worm Gear
  • Jaw Type Smooth
  • Overall Length 14-23/32"
  • Item Monkey Wrench
  • Handle Material Hardened Steel
  • Jaw Material Hardened Steel
  • Jaw Capacity 3-1/8"
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list