Skip Content
WRENCH MINERS, HAMMER HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH MINERS, HAMMER HEAD

RASTALL TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RASRS12H
  • Mfr. Model # RS12H
  • UNSPSC # 27111707
  • CATALOGUE PAGE # 75
  • Shipping Weight 1.6 lbs

Product Details

12" adjustable hammer head miners wrench. Hammer head heat treated to RC 50-60 for extra safety. Extra material on major body stress points, heavy-duty construction, high grade alloy steel, heat treated and precision machined. Hex: 7/8" (22.2 mm).

Technical Specs

  • Item Hammer Head Miners Wrench
  • Overall Length 12"
  • Features Heavy Duty Construction, Drop-Forged, Precision Machined, Very Close Fit Tolerance Between Knurl Travelling Jaw So Jaw Does Not Skip Over Knurl When Pressure Is Applied
  • Material Alloy Steel
  • Meets/Exceeds All U.S. And Canadian Specifications
  • Jaw Capacity 1-3/4"
  • Wrench Nominal Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list