Skip Content
WRENCH LUG TC95 4-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH LUG TC95 4-WAY

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL35595
  • Mfr. Model # 35595
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.45 lbs

Technical Specs

  • Item Lug Wrench
  • Type 4 Way
  • Length (In.) 27.5
  • Material Steel
  • Sockets Included 1-1/2 and 13/16" Square, 30mm, 33mm
  • Hex (mm) 30 and 33

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list