Skip Content
WRENCH LOCKNUT 82MM HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH LOCKNUT 82MM HEX

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1956M
  • Mfr. Model # 1956M
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Locknut Socket
  • Material Heat Treated Alloy Steel
  • Drive Size 1"
  • SAE or Metric Metric
  • Number of Points 8
  • Socket Depth Deep
  • Overall Length 5"
  • Finish Natural
  • Output Type 8 pt.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Sizes 82mm
  • Drive Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list