Skip Content
WRENCH LOCKNUT 4-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH LOCKNUT 4-7/8IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1919
  • Mfr. Model # 1919
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 2836
  • Shipping Weight 4.02 lbs

Product Details

Truck wheel bearing locknut socket. Opening size: 4-7/8 inches (8 pt.).

Technical Specs

  • Item Locknut Socket
  • Drive Size 3/4"
  • Number of Points 8
  • Features Resist Rounding Out, Install with These Specially Designed Sockets
  • Finish Natural
  • Material Steel
  • SAE or Metric SAE
  • Drive Type Square
  • Output Type Hex
  • Overall Length 3-1/2"
  • Socket Sizes 4-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Socket Depth Deep

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List