Skip Content
WRENCH LINESMAN RATCHETING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH LINESMAN RATCHETING

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLNKT151T
  • Mfr. Model # KT151T
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 1396
  • Shipping Weight 2.55 lbs

Product Details

Ratcheting lineman's wrench. 1 and 1-1/8 inch sockets on one side and a 3/4 inch socket on the other side. Handle length 13 inches. Bolt-through design allows bolts to pass through the socket. Works on most common utility pole hardware such as lag bolts, C clamps and suspension bolts.

Technical Specs

  • Finish Black Oxide
  • Item Lineman's Ratcheting Wrench
  • SAE or Metric SAE
  • Overall Length 13"
  • Reversing Yes
  • Number of Geared Teeth 72
  • Number of Points 4
  • Flexible Head 0 Degrees
  • Offset 0 deg.
  • Min. Arc Swing 0 deg.
  • Wrench Style Standard
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ANSI
  • Head Size 3/4'' X 1'' X 1-1/8''
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list