Skip Content
WRENCH LINEMANS BLUE 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH LINEMANS BLUE 5/8IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN3146
  • Mfr. Model # 3146
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 1396
  • Shipping Weight 1.85 lbs

Product Details

Lineman's wrench. Large end openings 29/32 & 1 3/32 inch, small end openings 5/8 & 13/16 inch. Hole is provided at larger end for turning-in standard pole steps.

Technical Specs

  • Finish Blue Paint
  • Item Lineman's Wrench
  • Overall Length 13"
  • Standards NEMA Hardware Specifications
  • Wrench Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list