Skip Content
WRENCH KIT,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH KIT,3/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZR89
  • Mfr. Model # 5ZR89
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 2751
  • Shipping Weight 4.6 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.80
  • Includes 5ZL11 Ratchet Wrench, 3" Extension Bar, 13/16" Spark Plug Socket with 6 Point Socket
  • Item Air Ratchet Kit
  • Duty Light
  • Max. Torque 50 ft-lbs
  • Length 10-1/2"
  • Reversing Yes
  • Torque Range 10 - 50 ft.-lbs.
  • Throttle Lever
  • Head Width 1-5/8"
  • Head Height 1-1/8"
  • Required Pressure 90 psi
  • Free Speed 150 RPM
  • Min. Hose 3/8"
  • Air Inlet 1/4" NPT
  • Square Drive Size 3/8"
  • Handle Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list