WRENCH JOKER SET - 8PC SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH JOKER SET - 8PC SAE

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05020012001
  • Mfr. Model # 05020012001
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 64
  • Shipping Weight 3.0 lbs

Product Details

High performance chrome molybdenum steel. Nickel-chrome coating for high corrosion protection. Most popular sizes. Comes in a durable pouch.

Technical Specs

  • Finish Nickel-chrome Coating
  • Item Ratcheting Wrench Set
  • Number of Pieces 8
  • SAE or Metric SAE
  • Number of Points 12
  • Standards DIN
  • Reversing No
  • Offset No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list