Skip Content
WRENCH JOKER SET - 4PC IMPERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH JOKER SET - 4PC IMPERIAL

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05020010002
  • Mfr. Model # 05020010002
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

High performance chrome molybdenum steel. Nickel-chrome coating for high corrosion protection. Most popular sizes. Comes in a durable pouch.

Technical Specs

  • Number of Pieces 4
  • SAE or Metric SAE
  • Wrenches Included 7/16", 1/2", 9/16", 3/4"
  • Item Wrench Joker Set
  • Accessories Durable Pouch
  • Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list