Skip Content
WRENCH JOKER SET - 11PC METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH JOKER SET - 11PC METRIC

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05020013001
  • Mfr. Model # 05020013001
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 64
  • Shipping Weight 5.0 lbs

Product Details

High performance chrome molybdenum steel. Nickel-chrome coating for high corrosion protection. Most popular sizes. Comes in a durable pouch.

Technical Specs

  • Finish Satin
  • Accessories Set of Ratcheting Combination Wrenches, 11-piece Set, Durable Pouch
  • Item Ratcheting Combination Wrenches
  • Number of Pieces 11
  • SAE or Metric Metric
  • Wrenches Included 8mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Flexible Head No
  • Number of Geared Teeth 80
  • Wrench Style Combination
  • Number of Points 12
  • Min. Arc Swing 4-1/2 Deg.
  • Offset No
  • Standards DIN
  • Wrench Material Alloy Steel
  • Reversing No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list