WRENCH JOKER- 14MM (ON HANG-TAG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH JOKER- 14MM (ON HANG-TAG)

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05073274001
  • Mfr. Model # 05073274001
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 64
  • Shipping Weight 0.985 lbs

Product Details

The Joker's holding function means that nuts and bolts can be held in the jaw and easily positioned where they are needed. Fastening on to the thread can then be done quickly and safely, thanks to the innovative special stop-plate which holds the fastener.

Technical Specs

  • Finish Satin
  • Item Ratcheting Combination Wrench
  • Number of Points 12
  • SAE or Metric Metric
  • Offset 0 Degrees
  • Overall Length 9"
  • Reversing Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list