Skip Content
WRENCH JOKER- 12MM (ON HANG-TAG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH JOKER- 12MM (ON HANG-TAG)

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05073272001
  • Mfr. Model # 05073272001
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 64
  • Shipping Weight 0.21 lbs

Product Details

The Joker's holding function means that nuts and bolts can be held in the jaw and easily positioned where they are needed. Fastening on to the thread can then be done quickly and safely, thanks to the innovative special stop-plate which holds the fastener.

Technical Specs

  • Finish Satin
  • Item Ratcheting Combination Wrench
  • Overall Length 8"
  • Reversing Yes
  • Number of Points 12
  • SAE or Metric Metric
  • Number of Geared Teeth 80
  • Flexible Head No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 4-1/2 Degrees
  • Offset 0 Degrees
  • Wrench Style Reversible Ratcheting, Combination
  • Standards DIN
  • Head Size 12mm
  • Wrench Material Chrome Molybdenum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List