Skip Content
WRENCH JOKER- 11/16IN (ON HANG-TAG) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH JOKER- 11/16IN (ON HANG-TAG)

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA05073286001
  • Mfr. Model # 05073286001
  • UNSPSC # 27111706
  • CATALOGUE PAGE # 64
  • Shipping Weight 1.726 lbs

Product Details

The Joker's holding function means that nuts and bolts can be held in the jaw and easily positioned where they are needed. Fastening on to the thread can then be done quickly and safely, thanks to the innovative special stop-plate which holds the fastener.

Technical Specs

  • Finish Satin
  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Overall Length 11-1/4"
  • Reversing Yes
  • Number of Points 12
  • Flexible Head No
  • Number of Geared Teeth 80
  • Min. Arc Swing 4-1/2 Degrees
  • Offset 0 Degrees
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Style Reversible Ratcheting, Combination
  • Standards DIN
  • Head Size 11/16"
  • Wrench Material Chrome Molybdenum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list