Skip Content
Discontinued with Replacement
WRENCH IMPCT 3/8 M18 FUEL TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPCT 3/8 M18 FUEL TOOL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2654-20
  • Mfr. Model # 2654-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 2.9 lbs
Suggested Replacement Product
COMPACT IMPACT WRENCH ,2.4 LBS.,18 V

Your Price: NA

Product Details

Brushless motor runs cooler, last longer and delivers up to 55% faster application speed. 3 fastening modes with Milwaukee's proprietary DRIVE CONTROL(TM).

Technical Specs

  • Features 3-Mode Drive Control(TM), Electronic Control, LED Light
  • Handle Type T
  • Item Cordless Impact Wrench
  • Max. Torque 200 ft.-lbs.
  • Voltage 18.0
  • Drive Size 3/8" Square
  • Battery Included No
  • Tool Weight 2.3 lbs.
  • Battery Included / Bare Tool Bare Tool
  • Tool Length 5-7/8"
  • Drive Configuration Straight
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list