Discontinued with Replacement
WRENCH IMPCT 1/2 M18 FUEL TOOL ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPCT 1/2 M18 FUEL TOOL ONLY

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2655-20
  • Mfr. Model # 2655-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 406
  • Shipping Weight 2.95 lbs
Suggested Replacement Product
COMPACT IMPACT WRENCH ,6-5/8 IN.L18 V

Your Price: NA

Product Details

Brushless motor provides increased efficiency, and lasts longer. Choose between 3 fastening modes with Milwaukee's proprietary DRIVE CONTROL(TM). Pin detent design for max. socket retention. Kit includes: (2) batteries, 1 hour multi voltage charger, belt clip and carrying case.

Technical Specs

  • Features 3-Mode Drive Control(TM), Electronic Control, LED Light
  • Item Cordless Impact Wrench
  • Includes (1) MTL2655-20
  • Handle Type T
  • Max. Torque 210 ft.-lbs.
  • Battery Included No
  • Drive Size 1/2"
  • Tool Weight 2.4 lbs.
  • Voltage 18.0
  • Tool Length 6"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor Yes
  • Drive Configuration Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list