WRENCH IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2925P3TI
  • Mfr. Model # 2925P3TI
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 11.0 lbs

Technical Specs

  • Features Through Handle Exhaust and 360 Degrees Swivel Inlet, (4) Position Power Management Dial
  • Average CFM @ 15 Second Run Time 6.00
  • Handle Type Pistol Grip
  • Item Air Impact Wrench
  • Style Pistol Grip
  • Duty Industrial
  • Retainer Type Thru Hole
  • Tool Weight 15.2 lbs.
  • Overall Length 13-2/7"
  • Torque Range 350 - 1,100 ft.-lbs.
  • Handle Material Composite
  • Anvil Standard
  • Free Speed 5,200 RPM
  • Required Pressure 90 psi
  • Air Inlet 3/8" NPT
  • Square Drive Size 1"
  • CFM @ Full Load 60.0
  • Min. Hose Size 1/2"
  • Max. Bolt Capacity 1-1/4"
  • Max. Torque 1,450 ft.-lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list