WRENCH IMPACT X HD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

WRENCH IMPACT X HD 1IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP894
  • Mfr. Model # CP894
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 26.48 lbs

Product Details

1 inch impact wrench. Features up to 1,700 ft-lbs of ultimate torque. Oil-bath clutch delivers smooth power. Three position regulator for matching torque to job. Applications: front end loaders, truck springs, scrapers and off road equipment.

Technical Specs

  • Item Impact Wrench
  • Tool Weight 25 lb.
  • Average CFM @ 15 Second Run Time 11.20
  • Style Pistol Grip
  • Torque Range 300 - 1,200 ft.-lbs.
  • CFM @ Full Load 45.0
  • Square Drive Size 1"
  • Air Inlet 1/2"
  • Min. Hose Size 1/2"
  • Features 1" Pistol Impact Wrench with Dual Retainer, Dyna-pact (pin Clutch) Mechanism in Oil Bath, One-handed Reverse Button with 3 Settings of Power, Adjustable Side Handle
  • Blows per Minute 720
  • Handle Type Pistol
  • Max. Torque 1700 ft.-lbs.
  • Duty General
  • Overall Length 11.75"
  • Housing Material Aluminium Cast
  • Retainer Type Dual (Hole + Friction)
  • Handle Material Aluminium Cast
  • Anvil Standard
  • Free Speed 4,100 RPM
  • Max. Bolt Capacity 1-3/8"
  • Required Pressure 90 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list