Skip Content
WRENCH IMPACT X HD 1IN 6IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT X HD 1IN 6IN EXT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP797-6
  • Mfr. Model # CP797-6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.72 lbs

Product Details

Features: durable rocking dog clutch: teasing throttle for bolt starting: reverse valve: ring socket retainer and dead handle. For 1 inch drive short shank order CP797. Has 1 inch square drive and 6 inch extended shank.Protective cover CA-139818.

Technical Specs

  • Average CFM @ 15 Second Run Time 10.00
  • CFM @ Full Load 40.0
  • Style D-Handle
  • Torque Range 150 - 900 ft.-lbs.
  • Square Drive Size 1"
  • Min. Hose Size 1/2"
  • Air Inlet 1/2" NPT
  • Blows per Minute 1080
  • Handle Type D-Handle
  • Item Air Impact Wrench
  • Max. Torque 1,400 ft.-lbs.
  • Features Classic Tool, Durable, Industry Leader, Workhorse for Truck Tire Industry, Ideal for High Volume Work, Rocking Dog Clutch, Teasing Throttle, High Performance
  • Duty General
  • Housing Material Aluminum Cast
  • Overall Length 22-1/4"
  • Retainer Type O-Ring
  • Tool Weight 29.75 lb.
  • Handle Material Aluminum Cast
  • Free Speed 4,200 RPM
  • Anvil 6" Extended
  • Required Pressure 90 psi
  • Max. Bolt Capacity 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list