Skip Content
WRENCH IMPACT LIGHTWEIGHT 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WRENCH IMPACT LIGHTWEIGHT 1IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7779
  • Mfr. Model # CP7779
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 8.9 lbs

Product Details

Pneumatic Impact Wrench, Hvy-Dty, Pistol Style, Std. Anvil, Square Drive Sz. (In.) 1, Torque Range (Ft.-Lb.) 300-1080, Max. Torque (Ft.-Lb.) 1440, Avg. CFM at 15 Sec. Run Tm. 7.75, CFM at Full Ld. 31, Free Spd. (RPM) 7000, Dual Hole And Friction Ring Reta

Technical Specs

  • Average CFM @ 15 Second Run Time 7.70
  • Tool Weight 7.7 lbs.
  • Item Impact Wrench
  • Style Pistol Grip
  • CFM @ Full Load 31.0
  • Torque Range 300 - 1,080 ft.-lbs.
  • Square Drive Size 1"
  • Air Inlet 3/8"
  • Min. Hose Size 1/2"
  • Features 1" Composite Impact Wrench with Dual Retainer (hole + Ring), 1,440 ft.-lbs. (1950 Nm) of Maximum Torque in Reverse, Low Consumption Air Motor At 31 CFM (14.7 L/s), Insulating and Lightweight Composite Handle, S2S Easy Forward Reverse, Full Teasing Developed Trigger
  • Handle Type Pistol
  • Blows per Minute 1200
  • Max. Torque 1440 ft.-lbs.
  • Duty General
  • Overall Length 8.7"
  • Housing Material Magnesium
  • Retainer Type Dual (Hole + Friction)
  • Handle Material Composite
  • Anvil Standard
  • Required Pressure 90 PSI
  • Free Speed 7,000 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list