Skip Content
WRENCH IMPACT IND-DUTY 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT IND-DUTY 3/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPRP8072
  • Mfr. Model # RP8072
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.3 lbs

Product Details

Features a magnesium body with magnesium clutch housing for an extremely lightweight tool. Durable twin dog clutch and high power to weight ratio. One hand forward and reverse lever. Cushion coat rubber grip integrated into the handle provides for additio

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list