WRENCH IMPACT HD RKR SWITCH 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT HD RKR SWITCH 1/2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL9071-20
  • Mfr. Model # 9071-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 410
  • Shipping Weight 7.35 lbs

Product Details

New mechanism delivers higher torque and smoother operation. Forward/reverse AC/DC rocker switch. Soft grip handle. Includes tool and 8 foot fixed input cord.

Technical Specs

  • Features AC/DC Rocker Switch: Enables Quick Selection of Forward and Reverse, Detent Pin: Provides Secure Retention of Sockets and Adapters, 8-ft. Fixed Rubber Cord: Durable Construction for Longer Tool Life
  • Item Impact Wrench
  • Max. Torque 300 ft-lbs.
  • Drive Size 1/2"
  • Tool Weight 6.0 lbs.
  • Amps 7
  • Tool Length 11-5/8"
  • Includes (1) 1/2 In. Impact Wrench with Rocker Switch and Friction Ring Socket Retention (9071-20)
  • Anvil Type Friction Ring w/ Thru Hole
  • Max. Blows per Minute 2,600

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list