WRENCH IMPACT DURABLE 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT DURABLE 1IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7778B-SP6
  • Mfr. Model # CP7778B-SP6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.63 lbs

Product Details

1 inch spline drive impact wrench. Air inlet thread size 1/2 inch. Average air consumption 8.75 CFM. Minimum hose size 1/2 inch. Standard bolt size 1-3/8 inch. Ult. Torque @ 90 PSI 1,450 ft-lbs. Net weight 25.4 lbs. Working torque range 100 - 1,100 ft-lbs

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list