Skip Content
WRENCH IMPACT COMPOSITE 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WRENCH IMPACT COMPOSITE 1/2IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7748
  • Mfr. Model # CP7748
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2749
  • Shipping Weight 5.3 lbs

Product Details

Pneumatic Impact Wrench, Heavy Duty, Pistol Style, Standard Anvil, Square Drive Size (In.) 1/2, Torque Range (Ft.-Lb.) 75-580, Max. Torque (Ft.-Lb.) 1200

Technical Specs

  • Torque Range 75 - 580 ft.-lbs.
  • CFM @ Full Load 25.0
  • Item Impact Wrench
  • Style Pistol Grip
  • Average CFM @ 15 Second Run Time 5.20
  • Tool Weight 4.6 lbs.
  • Square Drive Size 1/2"
  • Min. Hose Size 3/8"
  • Air Inlet 1/4"
  • Features 1/2" Composite Impact Wrench with Ring Retainer, 920 Ft.lbs (1,250nm) of Maximum Torque in Reverse, Aluminium Clutch and Rear Housings, Thermo-plastic Rubber Injected in Housing, Universal and Durable Twin Hammer Mechanism, Full Teasing Trigger, 360 Deg . Swivel Air Inlet
  • Blows per Minute 1,200
  • Handle Type Pistol
  • Duty General
  • Housing Material Steel Alloy
  • Overall Length 7.8"
  • Retainer Type Friction Ring
  • Max. Torque 920 ft.-lbs.
  • Handle Material Rubber
  • Anvil Standard
  • Free Speed 8,200 RPM
  • Required Pressure 90 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list