Skip Content
WRENCH IMPACT AUTO 2IN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT AUTO 2IN EXT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7750-2
  • Mfr. Model # CP7750-2
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.48 lbs

Product Details

Automotive 1/2 inch impact with a working torque of 50-500 ft-lbs. in Turbo Mode, torque is 800 ft.-lbs. ultimate. Features four position torque control. Air consumption increases to 41.1 CFM in Turbo mode (reverse).

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list