WRENCH IMPACT 7/16IN 18V CRDLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 7/16IN 18V CRDLS

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXWT01Z
  • Mfr. Model # LXWT01Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Voltage 18.0, Drive Size 7/16 In., 0 - 1,900 No Load RPM, Blows per Minute 2,200, Max. Torque 325 ft. lbs., Clutch Style Easy to Operate On/Off Rocker Switch, Handle Type Ergonomic Soft Rubber Grip, Battery Included None, Battery Pack Replacement BL1830 (194205-3), Battery Capacity 18 V (3.0 Ah) Lithium-Ion, Features 7/16 In. Quick Connect Hex Chuck,, Tool Length 10-3/4 In., Tool Weight 7.8 lbs., Includes LED Light with Afterglow feature and Independent On/Off Switch

Technical Specs

  • Features 7/16" Hex Drive, Reversible, Compact and Lightweight Design with High Maximum Fastening Torque
  • Handle Type Ergonomic Soft Grip
  • Includes Hook
  • Item Cordless Impact Wrench
  • Battery Pack Replacement MKT194205-3
  • Max. Torque 325 ft-lbs.
  • Clutch Style Easy to Operate On/Off Rocker Switch
  • Battery Included No
  • Drive Size 7/16"
  • Tool Weight 6.4 lbs.
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Tool Length 10-3/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list