Skip Content
WRENCH IMPACT 7/16IN 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WRENCH IMPACT 7/16IN 18V BARE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDTW451Z
  • Mfr. Model # DTW451Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 6.2 lbs

Technical Specs

  • Blows per Minute 2,200
  • Features Quick Connect Hex Chuck
  • Handle Type Ergonomic Soft Grip
  • Max. Torque 325 ft.-lbs.
  • Item Cordless Impact Wrench
  • Battery Included No
  • Clutch Style Heavy-Duty Industrial
  • Drive Size 7/16"
  • Voltage 18.0
  • No Load RPM 1,900
  • Tool Weight 7.8 lbs.
  • Tool Length 10-3/4"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Hex

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list